Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 16

Next

Compare
RS160-1C40T

COMPARE

RS160-1C40T

Description
RS160-1C40T SPROCKET ; SB 1 3/8"

TSUBAKI

Part # RS160-1C40T

BDI # 912940

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 25.492

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 26.612
Pitch Diameter - Millimeter: 647.497
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
120B54F X 3-7/16KW 2SS

COMPARE

120B54F X 3-7/16KW 2SS

Description
120B54F X 3-7/16KW 2SS ; ROLLER CHAIN SPROCKET

TSUBAKI

Part # 120B54F X 3-7/16KW 2SS

BDI # 26395322

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 25.797
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 26.654
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 655.244
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHE 1190TGHCOVER

COMPARE

PHE 1190TGHCOVER

Description
PHE 1190TGHCOVER GRID COUPLING COVER ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHE 1190TGHCOVER

BDI # 1281897

Features

Component: Horizontal Split Cover
Width - Millimeter: 325
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 26.575

Outside Diameter - Millimeter: 675
Other Features: Components May or May Not Intermix Among Brands | 152MM To 339MM Bore Range | 1300 RPM Speed
Coupling Type: Grid Coupling
Width - Inch: 12.795

Price Inventory : Request a quotation
Loading Price
QTY
PHS 16B-1A80

COMPARE

PHS 16B-1A80

Description
PHS 16B-1A80 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1A80

BDI # 1286282

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 25.471

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 26.052
Pitch Diameter - Millimeter: 646.97
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 160-1A40

COMPARE

PHS 160-1A40

Description
PHS 160-1A40 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 160-1A40

BDI # 1290738

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 25.492

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 26.612
Pitch Diameter - Millimeter: 647.497
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY