PHS 16B-1C80
Description
PHS 16B-1C80 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-1C80
BDI # 1286373
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
25.471
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
26.052
Pitch Diameter - Millimeter:
646.97
Mounting Method:
Rough Bore
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
27.4
Outside Diameter - Millimeter:
695.96
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Arm Style | Split Taper Bushing
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
S2
Number of Grooves:
7
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
25.492
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
26.612
Pitch Diameter - Millimeter:
647.497
Mounting Method:
Rough Bore
PHS 16B-1A84
Description
PHS 16B-1A84 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-1A84
BDI # 1286283
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
26.744
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
27.326
Pitch Diameter - Millimeter:
679.3
Mounting Method:
Rough Bore
120B54F X 3-7/16KW 2SS
Description
120B54F X 3-7/16KW 2SS ; ROLLER CHAIN SPROCKET
Part # 120B54F X 3-7/16KW 2SS
BDI # 26395322
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
25.797
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.654
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
655.244
Mounting Method:
Finished Bore