Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
26.741
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
27.181
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter:
679.221
Mounting Method:
Bushed
D200A32H X 2 RSB
Description
D200A32H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D200A32H X 2 RSB
BDI # 22381455
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
25.505
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.882
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
647.827
Mounting Method:
Rough Bore
H60A112 X 24 BORE
Description
H60A112 X 24 BORE CHAIN SPROCKET ; 27.18" OD X 0.75" P STEEL
Part # H60A112 X 24 BORE
BDI # 21525012
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
26.741
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
27.181
Pitch Diameter - Millimeter:
679.221
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
26.741
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
27.181
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter:
679.221
Mounting Method:
Bushed
D200C32H X 2 RSB
Description
D200C32H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D200C32H X 2 RSB
BDI # 22381691
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
25.505
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.882
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
647.827
Mounting Method:
Rough Bore