H140CTL54
Description
H140CTL54 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT
Part # H140CTL54
BDI # 24345966
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
30.097
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
31.096
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
764.47
Mounting Method:
Bushed
Features
Thread Size:
TR670 X 6
Inch - Metric:
Metric
Outside Diameter - Inch:
30.709
Outside Diameter - Millimeter:
780
Other Features:
Trapezoidal Thread | MS 30/670 Locking Clip
Nominal Thickness - Inch:
3.15
Nominal Thickness - Millimeter:
80