PHS 20B-2C80
Description
PHS 20B-2C80 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-2C80
BDI # 1286845
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
31.839
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
32.565
Pitch Diameter - Millimeter:
808.71
Mounting Method:
Rough Bore
PHS 20B-3C80
Description
PHS 20B-3C80 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-3C80
BDI # 1286878
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-3
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
31.839
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
32.565
Pitch Diameter - Millimeter:
808.71
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
31.839
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
32.565
Pitch Diameter - Millimeter:
808.71
Mounting Method:
Rough Bore
D200B40H X 2 RSB
Description
D200B40H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D200B40H X 2 RSB
BDI # 22381655
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
31.865
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
33.265
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
809.371
Mounting Method:
Rough Bore
D200A40H X 2 RSB
Description
D200A40H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D200A40H X 2 RSB
BDI # 22381457
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
31.865
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
33.265
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
809.371
Mounting Method:
Rough Bore