Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
31.865
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
33.265
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
809.371
Mounting Method:
Bushed
Features
Thread Size:
27.961-3
Inch - Metric:
Inch
Outside Diameter - Inch:
32.693
Outside Diameter - Millimeter:
830.402
Threads per Inch:
3
Nominal Thickness - Inch:
3.563
Nominal Thickness - Millimeter:
90.5