Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.236
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.678
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
82.19
Mounting Method:
Bushed
H40B21F X 1-1/4
Description
H40B21F X 1-1/4 ROLLER CHAIN SPROCKET
Part # H40B21F X 1-1/4
BDI # 916388
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
With 2 Set Screw
Global Part Number GPN:
38689
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Finished Bore
H40B21F X 1-3/16
Description
H40B21F X 1-3/16 ROLLER CHAIN SPROCKET
Part # H40B21F X 1-3/16
BDI # 916387
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
With 2 Set Screw
Global Part Number GPN:
38691
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Finished Bore
H80BTL10
Description
H80BTL10 ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1"P 10T TAPERLOCK W/HT
Part # H80BTL10
BDI # 919645
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.236
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.678
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
82.19
Mounting Method:
Bushed
PHS 05B-1B35
Description
PHS 05B-1B35 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 05B-1B35
BDI # 1284513
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
3.513
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.642
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Rough Bore