Page 1 of 7

Next

Compare
PHS 16B-1C114

COMPARE

PHS 16B-1C114

Description
PHS 16B-1C114 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1C114

BDI # 1286378

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 36.292

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 36.878
Pitch Diameter - Millimeter: 921.81
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
D200C45H

COMPARE

D200C45H

Description
D200C45H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D200C45H

BDI # 913567

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 35.84

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 37.252
Pitch Diameter - Millimeter: 910.336
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 16B-2C114

COMPARE

PHS 16B-2C114

Description
PHS 16B-2C114 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-2C114

BDI # 1286518

Features

Chain Pitch - Inch: 1
Chain Size: 16B-2
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 36.292

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 36.878
Pitch Diameter - Millimeter: 921.81
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
RS20B-1C90T

COMPARE

RS20B-1C90T

Description
20BC90 ; POR SPROCKET SB 40MM

TSUBAKI

Part # RS20B-1C90T

BDI # 920981

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 35.817
Inch - Metric: Metric

Material: Carbon Steel
Outside Diameter - Inch: 36.545
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 909.76
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 24B-2C76

COMPARE

PHS 24B-2C76

Description
PHS 24B-2C76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 24B-2C76

BDI # 1287059

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-2
Chain Pitch - Millimeter: 38.1
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 36.298

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 37.167
Pitch Diameter - Millimeter: 921.96
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY