8MX-39S-12
Description
8MX-39S-12 SYNCHRONOUS PULLEY ; 8MM PITCH 21MM BELT W 39GROVES
Part # 8MX-39S-12
BDI # 1117421
Features
Pitch Diameter - Inch:
3.91
Flange Outside Diameter - Millimeter:
112.014
Inch - Metric:
Metric
Outside Diameter - Inch:
3.847
Face Width - Millimeter:
18.288
Face Width - Inch:
0.72
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
99.314
Mounting Method:
Bushed
8MX-39S-21
Description
8MX-39S-21 SYNCHRONOUS PULLEY ; 8MM PITCH 21MM BELT W 3.91" PITCH DIA
Part # 8MX-39S-21
BDI # 1117422
Features
Pitch Diameter - Inch:
3.91
Flange Outside Diameter - Millimeter:
112.014
Inch - Metric:
Metric
Outside Diameter - Inch:
3.847
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Type AF
Pitch Diameter - Millimeter:
99.314
Mounting Method:
Bushed
TB SPZ95/4 1610
Description
TB SPZ95/4 1610 V-BELT SHEAVE ; TAPER BUSH V GRV
Part # TB SPZ95/4 1610
BDI # 1084660
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.898
Outside Diameter - Millimeter:
99
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
1610
Number of Grooves:
4
TB SPZ95/1 1210
Description
TB SPZ95/1 1210 V-BELT SHEAVE ; TAPER BUSH V GRV
Part # TB SPZ95/1 1210
BDI # 1084657
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.898
Outside Diameter - Millimeter:
99
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
1210
Number of Grooves:
1
TB SPZ95/2 1610
Description
TB SPZ95/2 1610 V-BELT SHEAVE ; TAPER BUSH V GRV
Part # TB SPZ95/2 1610
BDI # 1084658
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.898
Outside Diameter - Millimeter:
99
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
1610
Number of Grooves:
2