Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.89
Length Thru Bore - Millimeter:
50
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
95
Coupling Type:
Elastomeric Coupling
Torque:
70Nm
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.858
Outside Diameter - Millimeter:
98
Other Features:
Face Dia 85 | No Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter:
70
KM15
Description
KM15 BEARING LOCKNUT ; M75X2MM THREAD SIZE 98MM OD 13MM W STEEL
Part # KM15
BDI # 17759198
Features
Thread Size:
M75 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
3.858
Outside Diameter - Millimeter:
98
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.512
Nominal Thickness - Millimeter:
13
Features
Thread Size:
M75 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
3.858
Outside Diameter - Millimeter:
98
Nominal Thickness - Inch:
0.512
Nominal Thickness - Millimeter:
13
Features
Thread Size:
M75 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
3.858
Outside Diameter - Millimeter:
98
Other Features:
High Strength Steel | Integral Locking Device | M8 Grub Screw | Pressure Plate
Nominal Thickness - Inch:
0.551
Nominal Thickness - Millimeter:
14