Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 7

Next

Compare
PHS 16B-1BH11

COMPARE

PHS 16B-1BH11

Description
PHS 16B-1BH11 ROLLER CHAIN SPROCKET

SKF

Part # PHS 16B-1BH11

BDI # 1286296

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 3.55

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.006
Pitch Diameter - Millimeter: 90.16
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
H80P11

COMPARE

H80P11

Description
H80P11 ROLLER CHAIN SPROCKET ; 1" P 11T HT BORE FOR P BUSHING

TSUBAKI

Part # H80P11

BDI # 918803

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 3.55
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 4.006
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter: 90.16
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
PHS 16B-1TBH11

COMPARE

PHS 16B-1TBH11

Description
PHS 16B-1TBH11 ROLLER CHAIN SPROCKET

SKF

Part # PHS 16B-1TBH11

BDI # 1292312

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 3.55
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 4.006
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 90.16
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
PHS 80-1BH11

COMPARE

PHS 80-1BH11

Description
PHS 80-1BH11 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-1BH11

BDI # 1292240

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.55

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.006
Pitch Diameter - Millimeter: 90.16
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
H80A11

COMPARE

H80A11

Description
H80A11 15/16 RSB ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 11T A-PLATE W/HT

TSUBAKI

Part # H80A11

BDI # 913814

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.55

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 4.006
Pitch Diameter - Millimeter: 90.16
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY