Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
39.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
40.017
Pitch Diameter - Millimeter:
990.752
Mounting Method:
Rough Bore
PHS 140-1C70
Description
PHS 140-1C70 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 140-1C70
BDI # 1290280
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
39.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
40.017
Pitch Diameter - Millimeter:
990.752
Mounting Method:
Rough Bore
PHS 140-1A70
Description
PHS 140-1A70 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 140-1A70
BDI # 1290252
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
39.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
40.017
Pitch Diameter - Millimeter:
990.752
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
39.006
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
40.017
Pitch Diameter - Millimeter:
990.752
Mounting Method:
Rough Bore
140S70H
Description
140S70H ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # 140S70H
BDI # 918077
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
39.006
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
40.017
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter:
990.752
Mounting Method:
Bushed