D100B9H
Description
D100B9H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D100B9H
BDI # 17159945
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
3.655
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.185
Global Part Number GPN:
37150
Pitch Diameter - Millimeter:
92.83
Mounting Method:
Rough Bore
H100B9 X 1-1/2IN KW 2SS
Description
H100B9 X 1-1/2IN KW 2SS CHN SPROCKET ; 100CHAIN 9T
Part # H100B9 X 1-1/2IN KW 2SS
BDI # 26249164
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
3.655
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.185
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
92.83
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
3.655
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
4.185
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
92.83
Mounting Method:
Rough Bore
20A9
Description
20A9 X 25MM RSB RLR CHAIN SPROCKET ; POR BRITISH STANDARD
Part # 20A9
BDI # 23072592
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.655
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.185
Pitch Diameter - Millimeter:
92.83
Mounting Method:
Rough Bore
20B9
Description
20B9 X 25MM RSB RLR CHAIN SPROCKET ; POR BRITISH STANDARD
Part # 20B9
BDI # 23072602
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.655
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.185
Pitch Diameter - Millimeter:
92.83
Mounting Method:
Rough Bore