Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
RS200-1C54T

COMPARE

RS200-1C54T

Description
RS200-1C54T SPROCKET ; SB 1 3/8"

TSUBAKI

Part # RS200-1C54T

BDI # 912960

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 42.995

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 44.422
Pitch Diameter - Millimeter: 1092.073
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
200U54

COMPARE

200U54

Description
200U54 SPLIT TAPER SPROCKET ; POR

TSUBAKI

Part # 200U54

BDI # 918134

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Pitch Diameter - Inch: 42.995
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 44.422
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter: 1092.073
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
200A54H

COMPARE

200A54H

Description
200A54H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 200A54H

BDI # 17158830

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 42.995

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 44.422
Pitch Diameter - Millimeter: 1092.073
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 200-1C54

COMPARE

PHS 200-1C54

Description
PHS 200-1C54 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 200-1C54

BDI # 1292002

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 42.995

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 44.422
Pitch Diameter - Millimeter: 1092.073
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 200-1A54

COMPARE

PHS 200-1A54

Description
PHS 200-1A54 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 200-1A54

BDI # 1291977

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 42.995

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 44.422
Pitch Diameter - Millimeter: 1092.073
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY