2052B10
Description
2052B10 ROLLER CHAIN SPROCKET ; 2052 CHAIN 10 TEETH SINGLE ROW
Part # 2052B10
BDI # 617456
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Pitch Diameter - Inch:
4.045
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.6
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35831
Pitch Diameter - Millimeter:
102.75
Mounting Method:
Rough Bore
2052B10H
Description
2052B10H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2052B10
BDI # 17159033
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Pitch Diameter - Inch:
4.045
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.6
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572583
Pitch Diameter - Millimeter:
102.75
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.045
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.6
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
102.75
Mounting Method:
Rough Bore
PHS 100-1BH10
Description
PHS 100-1BH10 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 100-1BH10
BDI # 24760712
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.6
Pitch Diameter - Millimeter:
0
Mounting Method:
Rough Bore