H80B13F X 1
Description
H80B13F X 1 ROLLER CHAIN SPROCKET ; 80 CHAIN 13 TEETH TYPE B 1IN FIN BORE
Part # H80B13F X 1
BDI # 916954
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
With 2 Set Screw
Global Part Number GPN:
39282
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Finished Bore
HT80B13
Description
HT80B13 1 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # HT80B13
BDI # 913637
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Global Part Number GPN:
572659
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.179
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.657
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.657
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Bushed
H80B13F X 1-3/16
Description
H80B13F X 1-3/16 ROLLER CHAIN SPROCKET
Part # H80B13F X 1-3/16
BDI # 916956
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
With 2 Set Screw
Global Part Number GPN:
39287
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Finished Bore