H50B22F X 1-1/4
Description
H50B22F X 1-1/4 ROLLER CHAIN SPROCKET
Part # H50B22F X 1-1/4
BDI # 916653
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
With 2 Set Screw
Global Part Number GPN:
38918
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Finished Bore
H50SDS22
Description
H50SDS22 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 22T QD-BUSH W/HT
Part # H50SDS22
BDI # 920259
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Bushed
H50B22F X 1-1/2
Description
H50B22F X 1-1/2 ROLLER CHAIN SPROCKET
Part # H50B22F X 1-1/2
BDI # 916656
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
With 2 Set Screw
Global Part Number GPN:
38917
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Finished Bore
H50B22 X 1-3/4 KW 2SS
Description
H50B22 X 1-3/4 KW 2SS ROLLER CHAIN SPRKT ; 1-3/4" BORE 22T CHAIN NO.50 W/HT
Part # H50B22 X 1-3/4 KW 2SS
BDI # 23682098
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Finished Bore
H10A22 X 16MM RSB
Description
H10A22 X 16MM RSB ROLLER CHAIN SPROCKET
Part # H10A22 X 16MM RSB
BDI # 22377547
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.392
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Rough Bore