H50BTL22
Description
H50BTL22 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8"P 22T TAPERLOCK W/HT
Part # H50BTL22
BDI # 919616
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.722
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Bushed