H50B23F X 1
Description
H50B23F X 1 ROLLER CHAIN SPROCKET ; 50 CHAIN 23 TEETH TYPE B 1IN BORE
Part # H50B23F X 1
BDI # 916659
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
With 2 Set Screw
Global Part Number GPN:
38925
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Finished Bore
D10B23H X 16MM RSB
Description
D10B23H X 16MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D10B23H X 16MM RSB
BDI # 22381186
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.59
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Rough Bore
H10A23 X 16MM RSB
Description
H10A23 X 16MM RSB ROLLER CHAIN SPROCKET
Part # H10A23 X 16MM RSB
BDI # 22377549
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.59
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Rough Bore
H10B23 X 1-1/2
Description
H10B23 X 1-1/2 ROLLER CHAIN SPROCKET
Part # H10B23 X 1-1/2
BDI # 22378848
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Finished Bore
H10B23 X 1-1/4
Description
H10B23 X 1-1/4 ROLLER CHAIN SPROCKET
Part # H10B23 X 1-1/4
BDI # 22378870
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Finished Bore