Features
Pitch Diameter - Inch:
5.013
Flange Outside Diameter - Millimeter:
135
Inch - Metric:
Inch
Outside Diameter - Inch:
4.983
Face Width - Millimeter:
19
Face Width - Inch:
0.748
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
127.34
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
5.013
Flange Outside Diameter - Millimeter:
135
Inch - Metric:
Inch
Outside Diameter - Inch:
4.983
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
127.34
Mounting Method:
Rough Bore
P29-14M-55-2012
Description
P29-14M-55-2012 SYNCHRONOUS PULLEY
Part # P29-14M-55-2012
BDI # 18383251
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.983
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Synchronous Plus Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
578324
Pitch Diameter - Millimeter:
129.235
PHP 42L075RSB
Description
PHP 42L075RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 42L075RSB
BDI # 1289025
Features
Pitch Diameter - Inch:
5.013
Flange Outside Diameter - Millimeter:
139
Inch - Metric:
Inch
Outside Diameter - Inch:
4.983
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
127.34
Mounting Method:
Rough Bore
PHP 42L100RSB
Description
PHP 42L100RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 42L100RSB
BDI # 1289091
Features
Pitch Diameter - Inch:
5.013
Flange Outside Diameter - Millimeter:
139
Inch - Metric:
Inch
Outside Diameter - Inch:
4.983
Face Width - Millimeter:
32
Face Width - Inch:
1.26
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
127.34
Mounting Method:
Rough Bore