P15-3M-06AL
Description
P15-3M-06AL SYNCHRONOUS PULLEY ; NON-RETURNABLE 15GROVES 3MM P 06MM W
Part # P15-3M-06AL
BDI # 1125480
Features
Pitch Diameter - Inch:
0.564
Flange Outside Diameter - Millimeter:
17.399
Inch - Metric:
Metric
Outside Diameter - Inch:
0.534
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
3 MM
Other Features:
Type 6FC
Pitch Diameter - Millimeter:
14.326
Mounting Method:
Rough Bore
P15-3M-09AL
Description
P15-3M-09AL SYNCHRONOUS PULLEY ; 15GROVES 3MM P 09MM W
Part # P15-3M-09AL
BDI # 1125481
Features
Pitch Diameter - Inch:
0.564
Flange Outside Diameter - Millimeter:
17.399
Inch - Metric:
Metric
Outside Diameter - Inch:
0.534
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
Type 6FC
Pitch Diameter - Millimeter:
14.326
Mounting Method:
Rough Bore