32G-14M-20-2012
Description
32G-14M-20-2012 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # 32G-14M-20-2012
BDI # 415684
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
150
Inch - Metric:
Metric
Outside Diameter - Inch:
5.504
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577275
Pitch Diameter - Millimeter:
142.6
32G-14M-37-2012
Description
32G-14M-37-2012 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # 32G-14M-37-2012
BDI # 415685
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
150
Inch - Metric:
Metric
Outside Diameter - Inch:
5.504
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577207
Pitch Diameter - Millimeter:
142.6