Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
149
Inch - Metric:
Metric
Outside Diameter - Inch:
5.551
Face Width - Millimeter:
66.675
Face Width - Inch:
2.625
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577294
Pitch Diameter - Millimeter:
142.6
56G-8M-36-2517
Description
56G-8M-36-2517 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # 20296088
BDI # 415666
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
149
Inch - Metric:
Metric
Outside Diameter - Inch:
5.551
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577257
Pitch Diameter - Millimeter:
142.6