Page 1 of 4

Next

Compare
6022 2 3/4

COMPARE

6022 2 3/4

Description
6022 2 3/4 CHAIN CPLG HUB ; 60 CHAIN 2-3/4" BORE X 5-61/64" OD

MARTIN SPROCKET & GR

Part # 6022 2 3/4

BDI # 623730

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.67

Length Thru Bore - Millimeter: 53.975
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 114.3
Hub Diameter - Inch: 4.5
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
2060A22H

COMPARE

2060A22H

Description
2060A22H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # 2060A22

BDI # 17159057

Features

Chain Pitch - Inch: 1.5
Chain Size: 2060
Pitch Diameter - Inch: 5.324
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.67
Other Features: Conveyor Series | Double Pitch
Global Part Number GPN: 572917
Pitch Diameter - Millimeter: 135.23
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
6022 2 7/8

COMPARE

6022 2 7/8

Description
6022 2 7/8 CHAIN CPLG HUB ; 2-7/8" BORE 4-1/2" HUB DIA

MARTIN SPROCKET & GR

Part # 6022 2 7/8

BDI # 623734

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.67

Length Thru Bore - Millimeter: 53.975
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 114.3
Hub Diameter - Inch: 4.5
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
6022 1 7/8

COMPARE

6022 1 7/8

Description
6022 1 7/8 CHAIN CPLG HUB ; 1-7/8" BORE 4-1/2" HUB DIA

MARTIN SPROCKET & GR

Part # 6022 1 7/8

BDI # 623728

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.67

Length Thru Bore - Millimeter: 53.975
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 114.3
Hub Diameter - Inch: 4.5
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
6022

COMPARE

6022

Description
6022 CHAIN CPLG HUB ; 4.5" HUB DIA MINIMUM PLAIN BORE

MARTIN SPROCKET & GR

Part # 6022

BDI # 623724

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.67

Length Thru Bore - Millimeter: 53.975
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth
Hub Diameter - Millimeter: 114.3
Hub Diameter - Inch: 4.5
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY