Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
158
Inch - Metric:
Metric
Outside Diameter - Inch:
5.855
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577222
Pitch Diameter - Millimeter:
151.52
34G-14M-68-3020
Description
34G-14M-68-3020 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # 20296163
BDI # 415738
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
158
Inch - Metric:
Metric
Outside Diameter - Inch:
5.855
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577327
Pitch Diameter - Millimeter:
151.52