PHS 40-2TB35
Description
PHS 40-2TB35 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 40-2TB35
BDI # 1287765
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.856
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Bushed
40SH35H
Description
40SH35H ROLLER CHAIN SPROCKET ; 1/2" P 35T SH BUSHED W/HARDENED TEETH
Part # 40SH35H
BDI # 919978
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
5.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.856
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
37997
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.856
Global Part Number GPN:
37609
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Rough Bore
40B35FH X 1-3/16
Description
40B35FH X 1-3/16 ROLLER CHAIN SPROCKET ; 1/2" P 35T 1-3/16" BORE W/HARDENED TEETH
Part # 40B35FH X 1-3/16
BDI # 17159336
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
5.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.856
Other Features:
With 2 Set Screw
Global Part Number GPN:
572149
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Finished Bore
40B35FH X 1-1/8
Description
40B35FH X 1-1/8 ROLLER CHAIN SPROCKET ; 1/2" P 35T 1-1/8" BORE W/HARDENED TEETH
Part # 40B35FH X 1-1/8
BDI # 17159335
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
5.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.856
Other Features:
With 2 Set Screw
Global Part Number GPN:
572310
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Finished Bore