H40B38F X 1-15/16
Description
H40B38 X 1-15/16 RLR CHAIN SPROCKET ; 40 CHAIN 38 TEETH TYPE B 1-15/16IN BORE
Part # H40B38F X 1-15/16
BDI # 21971860
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.055
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.334
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Finished Bore
40B38FH X 1-1/4
Description
40B38FH X 1-1/4 ROLLER CHAIN SPROCKET ; 1/2" P 38T 1-1/4" BORE W/HARDENED TEETH
Part # 40B38FH X 1-1/4
BDI # 17159354
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
6.055
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.334
Other Features:
With 2 Set Screw
Global Part Number GPN:
38789
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Finished Bore
40B38FH X 7/8
Description
40B38FH X 7/8 ROLLER CHAIN SPROCKET ; 1/2" P 38T 7/8" BORE W/HARDENED TEETH
Part # 40B38FH X 7/8
BDI # 17159360
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
6.055
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.334
Other Features:
With 2 Set Screw
Global Part Number GPN:
572747
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Finished Bore
H40B38 X 1-1/4 KW 2SS
Description
H40B38 X 1-1/4 KW 2SS CHAIN SPROCKET ; 1-1/4" BORE 40 CHAIN 38 TEETH
Part # H40B38 X 1-1/4 KW 2SS
BDI # 23240270
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.055
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.334
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Finished Bore
PHS 40-1A38
Description
PHS 40-1A38 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 40-1A38
BDI # 1287563
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.055
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.334
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Rough Bore