ES10-RM ELEMENT OMEGA 7300095M
Description
ES10-RM ELEMENT OMEGA 7300095M ; NON-RETURNABLE
Part # 7300095M
BDI # 18143520
Features
Component:
Spacer Element
Width - Millimeter:
0
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
6.378
Outside Diameter - Millimeter:
162
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 140
Coupling Type:
Elastomeric Coupling
Torque:
164Nm
Width - Inch:
0
PHE 1070TGHCOVER
Description
PHE 1070TGHCOVER GRID COUPLING COVER
Part # PHE 1070TGHCOVER
BDI # 1281888
Features
Component:
Horizontal Split Cover
Width - Millimeter:
95
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
6.378
Outside Diameter - Millimeter:
162
Other Features:
Components May or May Not Intermix Among Brands | 19MM To 65MM Bore Range | 5500 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
3.74
PHE 1060TGVCOVER
Description
PHE 1060TGVCOVER GRID COUPLING COVER ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE 1060TGVCOVER
BDI # 1281903
Features
Component:
Vertical Split Cover
Width - Millimeter:
128
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
6.378
Outside Diameter - Millimeter:
162
Other Features:
Components May or May Not Intermix Among Brands | 19MM To 57MM Bore Range | 6000 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
5.039
E10 TM ELEMENT OMEGA 7300025TM
Description
E10 TM ELEMENT OMEGA 7300025TM ; NON-RETURNABLE SIZE 10
Part # E10 TM ELEMENT OMEGA 7300025TM
BDI # 22604861
Features
Component:
Element
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
6.378
Outside Diameter - Millimeter:
162
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 58
Coupling Type:
Elastomeric Coupling
Torque:
163.8Nm
E10M METRIC ELEMENT OMEGA 7300025M
Description
E10M METRIC ELEMENT OMEGA 7300025M
Part # E10M METRIC ELEMENT OMEGA 7300025M
BDI # 18143298
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
6.378
Outside Diameter - Millimeter:
162
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 58
Coupling Type:
Elastomeric Coupling
Torque:
164Nm
Width - Inch:
0