14MX-38S-90
Description
14MX-38S-90 SYNCHRONOUS PULLEY ; 14MM P 38GROVES
Part # 7727-24038
BDI # 1094938
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
182.118
Inch - Metric:
Metric
Outside Diameter - Inch:
6.557
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Bushed
PB14MX-38S-125
Description
PB14MX-38S-125 SYNCHRONOUS PULLEY ; 14MM P 38GROVES
Part # PB14MX-38S-125
BDI # 1125974
Features
Pitch Diameter - Inch:
6.666
Flange Outside Diameter - Millimeter:
182.118
Inch - Metric:
Metric
Outside Diameter - Inch:
6.557
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
169.316
Mounting Method:
Rough Bore
P38-14MGT-85
Description
P38-14MGT-85 SYNCHRONOUS PULLEY ; 85MM BELT W 14MM BELT PIT 14M-85
Part # P38-14MGT-85
BDI # 1125684
Features
Pitch Diameter - Inch:
6.669
Flange Outside Diameter - Millimeter:
183.363
Inch - Metric:
Metric
Outside Diameter - Inch:
6.557
Face Width - Millimeter:
93.472
Face Width - Inch:
3.68
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
169.393
Mounting Method:
Bushed
14MX-38S-20
Description
14MX-38S-20 SYNCHRONOUS PULLEY ; 20MM BELT W 14MM BELT PIT 14M-20
Part # 14MX-38S-20
BDI # 1094935
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
182.118
Inch - Metric:
Metric
Outside Diameter - Inch:
6.557
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Bushed
P38-14MGT-170-MPB
Description
P38-14MGT-170-MPB SYNCHRONOUS PULLEY ; NON-RETURNABLE 38GROVES 14MM P 170MM W
Part # P38-14MGT-170-MPB
BDI # 1125681
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
182.042
Inch - Metric:
Metric
Outside Diameter - Inch:
6.557
Face Width - Millimeter:
179.324
Face Width - Inch:
7.06
Belt Pitch:
14 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Rough Bore