Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
184
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
169.34
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
184
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
169.34
Mounting Method:
Bushed
P38-14M-55-2517
Description
P3814M55TL SYNCHRONOUS PULLEY ; POR
Part # P38-14M-55-2517
BDI # 18383428
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
183.388
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Synchronous Plus Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
578388
Pitch Diameter - Millimeter:
169.34
P38-14M-40-2517
Description
P38-14M-40-2517 SYNCHRONOUS PULLEY
Part # P38-14M-40-2517
BDI # 18383427
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
183.388
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Synchronous Plus Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
578387
Pitch Diameter - Millimeter:
169.34
P38-14M-85-3020
Description
P3814M85TL SYNCHRONOUS PULLEY ; POR
Part # P38-14M-85-3020
BDI # 18383429
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
183.388
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Synchronous Plus Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
578390
Pitch Diameter - Millimeter:
169.34