Features
Pitch Diameter - Inch:
6.685
Flange Outside Diameter - Millimeter:
183.388
Inch - Metric:
Inch
Outside Diameter - Inch:
6.575
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Extra Heavy | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
169.799
Mounting Method:
Bushed
TB24XH300
Description
TB24XH300 TIMING PULLEY ; TAPER BUSHED 101755958
Part # TB24XH300
BDI # 24303926
Features
Pitch Diameter - Inch:
6.685
Flange Outside Diameter - Millimeter:
184.937
Inch - Metric:
Inch
Outside Diameter - Inch:
6.575
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
169.79
Mounting Method:
Bushed