T100B15H
Description
T100B15H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # T100B15H
BDI # 17160076
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.63
Global Part Number GPN:
572190
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Rough Bore
2052B15H
Description
2052B15H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2052B15H
BDI # 17159038
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Pitch Diameter - Inch:
6.012
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.63
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572609
Pitch Diameter - Millimeter:
152.71
Mounting Method:
Rough Bore
H100Q15
Description
H100Q15 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 15T B-STYLE W/HT
Part # H100Q15
BDI # 918552
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.63
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Bushed
2060A26H
Description
2060A26H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2060A26H
BDI # 17159061
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Pitch Diameter - Inch:
6.268
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.63
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572701
Pitch Diameter - Millimeter:
159.2
Mounting Method:
Rough Bore
D100B15FH X 3 5/8KW 2SS
Description
D100B15FH X 3 5/8KW 2SS CHAIN SPROCKET ; 6.63" OD X3-1/8" LTB X 1-1/4" P STEEL
Part # D100B15FH X 3 5/8KW 2SS
BDI # 21463064
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.63
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Finished Bore