Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 2

Next

Compare
125MT15BF

COMPARE

125MT15BF

Description
125MT15BF ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 125MT15BF

BDI # 923010

Features

Pitch Diameter - Inch: 0.752
Inch - Metric: Metric
Outside Diameter - Inch: 0.707
Face Width - Millimeter: 20.65
Face Width - Inch: 0.813

Belt Pitch: 5 MM
Pitch Diameter - Millimeter: 19.101
Mounting Method: Rough Bore
Belt Width - Millimeter: 15
Belt Style: 5M-15

Price Inventory : Request a quotation
Loading Price
QTY
125MT15BFPUR

COMPARE

125MT15BFPUR

Description
125MT15BFPUR ; POR PUL 5MT15B12 SB 1/4 B

TSUBAKI

Part # 125MT15BFPUR

BDI # 923011

Features

Pitch Diameter - Inch: 0.752
Inch - Metric: Metric
Outside Diameter - Inch: 0.707
Face Width - Millimeter: 20.65
Face Width - Inch: 0.813

Belt Pitch: 5 MM
Pitch Diameter - Millimeter: 19.101
Mounting Method: Rough Bore
Belt Width - Millimeter: 15
Belt Style: 5M-15

Price Inventory : Request a quotation
Loading Price
QTY
P12-5M-09AL

COMPARE

P12-5M-09AL

Description
P12-5M-09AL SYNCHRONOUS PULLEY ; 17.958MM OD 19.101MM PITCH DIA

GATES

Part # P12-5M-09AL

BDI # 1125456

Features

Pitch Diameter - Inch: 0.752
Flange Outside Diameter - Millimeter: 22.352
Inch - Metric: Metric
Outside Diameter - Inch: 0.707
Face Width - Millimeter: 10.566

Face Width - Inch: 0.416
Belt Pitch: 5 MM
Pitch Diameter - Millimeter: 19.101
Mounting Method: Rough Bore
Belt Width - Millimeter: 9

Price Inventory : Request a quotation
Loading Price
QTY
P12-5M-15AL

COMPARE

P12-5M-15AL

Description
P12-5M-15AL SYNCHRONOUS PULLEY ; 17.958MM OD 19.101MM PITCH DIA

GATES

Part # P12-5M-15AL

BDI # 1125457

Features

Pitch Diameter - Inch: 0.752
Flange Outside Diameter - Millimeter: 22.352
Inch - Metric: Metric
Outside Diameter - Inch: 0.707
Face Width - Millimeter: 16.662

Face Width - Inch: 0.656
Belt Pitch: 5 MM
Pitch Diameter - Millimeter: 19.101
Mounting Method: Rough Bore
Belt Width - Millimeter: 15

Price Inventory : Request a quotation
Loading Price
QTY
125MT25BFPUR

COMPARE

125MT25BFPUR

Description
125MT25BFPUR ; POR PUL 5MT25B12 SB 1/4 B

TSUBAKI

Part # 125MT25BFPUR

BDI # 923013

Features

Pitch Diameter - Inch: 0.752
Inch - Metric: Metric
Outside Diameter - Inch: 0.707
Face Width - Millimeter: 30.963
Face Width - Inch: 1.219

Belt Pitch: 5 MM
Pitch Diameter - Millimeter: 19.101
Mounting Method: Rough Bore
Belt Width - Millimeter: 25
Belt Style: 5M-25

Price Inventory : Request a quotation
Loading Price
QTY