P112-5MGT-25

COMPARE

P112-5MGT-25

Description
P112-5MGT-25 SYNCHRONOUS PULLEY ; 112GROVES 5MM P 25MM W

GATES

Part # P112-5MGT-25

BDI # 1125447

Features

Pitch Diameter - Inch: 7.018
Inch - Metric: Metric
Outside Diameter - Inch: 6.973
Face Width - Millimeter: 32.512
Face Width - Inch: 1.28

Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter: 178.257
Mounting Method: Bushed
Belt Width - Millimeter: 25

Price Inventory : Request a quotation
Loading Price
QTY
P112-5MGT-15

COMPARE

P112-5MGT-15

Description
P112-5MGT-15 SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15

GATES

Part # P112-5MGT-15

BDI # 1125446

Features

Pitch Diameter - Inch: 7.018
Inch - Metric: Metric
Outside Diameter - Inch: 6.973
Face Width - Millimeter: 22.606
Face Width - Inch: 0.89

Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type B1
Pitch Diameter - Millimeter: 178.257
Mounting Method: Bushed
Belt Width - Millimeter: 15

Price Inventory : Request a quotation
Loading Price
QTY