8MPC-71S-12-2012
Description
8MPC71S12 SYNCHRONOUS PULLEY ; POR
Part # 8MPC-71S-12-2012
BDI # 981548
Features
Pitch Diameter - Inch:
7.118
Flange Outside Diameter - Millimeter:
193.04
Inch - Metric:
Metric
Outside Diameter - Inch:
7.055
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type B1F
Pitch Diameter - Millimeter:
180.797
Mounting Method:
Bushed
718MG12BF-2012
Description
718MG12BF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 718MG12BF-2012
BDI # 922855
Features
Pitch Diameter - Inch:
7.118
Flange Outside Diameter - Millimeter:
191.999
Inch - Metric:
Metric
Outside Diameter - Inch:
7.055
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
180.797
Mounting Method:
Bushed
8MX-71S-12
Description
8MX-71S-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12
Part # 8MX-71S-12
BDI # 1117470
Features
Pitch Diameter - Inch:
7.118
Flange Outside Diameter - Millimeter:
190.5
Inch - Metric:
Metric
Outside Diameter - Inch:
7.055
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type CF1
Pitch Diameter - Millimeter:
180.797
Mounting Method:
Bushed
8MX71S12-2012
Description
8MX71S12-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756595
Part # 8MX71S12-2012
BDI # 24302674
Features
Pitch Diameter - Inch:
7.118
Flange Outside Diameter - Millimeter:
190.5
Inch - Metric:
Metric
Outside Diameter - Inch:
7.055
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
180.797
Mounting Method:
Bushed
718MG36AF-2517
Description
718MG36AF 2517 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 718MG36AF-2517
BDI # 922856
Features
Pitch Diameter - Inch:
7.118
Flange Outside Diameter - Millimeter:
192.024
Inch - Metric:
Metric
Outside Diameter - Inch:
7.055
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
180.797
Mounting Method:
Bushed