40BTL45H
Description
40BTL45H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 40BTL45
BDI # 17159396
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.168
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.45
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38065
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
7.168
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.45
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
30442
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Bushed
40BS45 1 3/16
Description
40BS45 1 3/16 ROLLER CHAIN SPROCKET ; 40 CHAIN 45T B-HUB ONE SIDE 1.188" FB
Part # 40BS45 1 3/16
BDI # 619942
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.168
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.45
Other Features:
With 2 Set Screw
Global Part Number GPN:
33679
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Finished Bore
40SDS45
Description
40SDS45 ROLLER CHAIN SPROCKET ; 1/2" P 45T BORE FOR SDS BUSHING
Part # 40SDS45
BDI # 620325
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.168
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.45
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
30930
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Bushed
40B45FH X 1-3/16
Description
40B45FH X 1-3/16 ROLLER CHAIN SPROCKET ; 1/2" P 45T 1-3/16" BORE W/HARDENED TEETH
Part # 40B45F-1C
BDI # 17159298
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.168
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.45
Other Features:
With 2 Set Screw
Global Part Number GPN:
573096
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Finished Bore