H50B37F X 1-15/16
Description
H50B37F X 1-15/16 ROLLER CHAIN SPROCKET ; 5/8" P 37T 1-15/16" BORE W/HT
Part # H50B37F X 1-15/16
BDI # 24343523
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.718
Pitch Diameter - Millimeter:
187.19
Mounting Method:
Finished Bore
H50B37F X 1-7/16
Description
H50B37F X 1-7/16 ROLLER CHAIN SPROCKET ; 5/8" P 37T 1-7/16" BORE W/HARDENED TEETH
Part # H50B37F X 1-7/16
BDI # 24344055
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.718
Pitch Diameter - Millimeter:
187.19
Mounting Method:
Finished Bore
H50B37F X 1
Description
H50B37F X 1 ROLLER CHAIN SPROCKET ; 5/8" P 37T 1" BORE W/HARDENED TEETH
Part # H50B37F X 1
BDI # 24344057
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.718
Pitch Diameter - Millimeter:
187.19
Mounting Method:
Finished Bore
50B37FH X 1-3/16
Description
50B37FH X 1-3/16 ROLLER CHAIN SPROCKET ; 5/8" P 37T 1-3/16" BORE W/HARDENED TEETH
Part # 50B37FH X 1-3/16
BDI # 17159481
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
7.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.718
Other Features:
With 2 Set Screw
Global Part Number GPN:
573091
Pitch Diameter - Millimeter:
187.19
Mounting Method:
Finished Bore
50B37FH X 7/8
Description
50B37FH X 7/8 ROLLER CHAIN SPROCKET ; 5/8" P 37T 7/8" BORE W/HARDENED TEETH
Part # 50B37FH X 7/8
BDI # 17159539
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
7.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.718
Other Features:
With 2 Set Screw
Global Part Number GPN:
572642
Pitch Diameter - Millimeter:
187.19
Mounting Method:
Finished Bore