Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 3

Next

Compare
H40B47F X 1-1/8

COMPARE

H40B47F X 1-1/8

Description
H40B47F X 1-1/8 ROLLER CHAIN SPROCKET ; 1/2" P 47T 1-1/8" BORE W/HARDENED TEETH

TSUBAKI

Part # H40B47F X 1-1/8

BDI # 24343521

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.486

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.769
Pitch Diameter - Millimeter: 190.14
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
40B47H

COMPARE

40B47H

Description
40B47H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 40B47H

BDI # 17159304

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.486

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.769
Pitch Diameter - Millimeter: 190.14
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 40-1TB47

COMPARE

PHS 40-1TB47

Description
PHS 40-1TB47 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 40-1TB47

BDI # 1287701

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 7.486
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.769
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 190.14
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
PHS 40-1A47

COMPARE

PHS 40-1A47

Description
PHS 40-1A47 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 40-1A47

BDI # 1287572

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.486

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.769
Pitch Diameter - Millimeter: 190.14
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
40A47H

COMPARE

40A47H

Description
40A47H ROLLER CHAIN SPROCKET

TSUBAKI

Part # 40A47H

BDI # 17159254

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.486

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.769
Pitch Diameter - Millimeter: 190.14
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY