H100BTL18
Description
H100BTL18 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 18T TAPERLOCK W/HT
Part # H100BTL18
BDI # 919513
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.199
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.839
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
182.855
Mounting Method:
Bushed