Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.89
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.305
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter:
200.41
Mounting Method:
Bushed
60B33FH X 1
Description
60B33FH X 1 ROLLER CHAIN SPROCKET ; 3/4" P 33T 1" BORE W/HARDENED TEETH
Part # 60B33FH X 1
BDI # 17159724
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
7.89
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.305
Other Features:
With 2 Set Screw
Global Part Number GPN:
572900
Pitch Diameter - Millimeter:
200.41
Mounting Method:
Finished Bore
12A33
Description
12A33 X 19MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 12A33
BDI # 23072530
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.89
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.305
Pitch Diameter - Millimeter:
200.41
Mounting Method:
Rough Bore
H60B33F X 1-3/4
Description
H60B33F X 1-3/4 ROLLER CHAIN SPROCKET ; 3/4" P 33T 1-3/4" BORE W/HARDENED TEETH
Part # H60B33F X 1-3/4
BDI # 24341869
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.89
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.305
Pitch Diameter - Millimeter:
200.41
Mounting Method:
Finished Bore
60B33FH X 1-15/16
Description
60B33FH X 1-15/16 ROLLER CHAIN SPROCKET ; 3/4" P 33T 1-15/16" BORE W/HT
Part # 60B33FH X 1-15/16
BDI # 17159719
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
7.89
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.305
Other Features:
With 2 Set Screw
Global Part Number GPN:
572437
Pitch Diameter - Millimeter:
200.41
Mounting Method:
Finished Bore