P34-20M-170
Description
P34-20M-170 SYNCHRONOUS PULLEY ; NON-RETURNABLE 34GROVES 20MM P 170MM W
Part # P34-20M-170
BDI # 1125641
Features
Pitch Diameter - Inch:
8.522
Flange Outside Diameter - Millimeter:
239.725
Inch - Metric:
Metric
Outside Diameter - Inch:
8.352
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
Solid Style | Type F1
Pitch Diameter - Millimeter:
216.459
Mounting Method:
Rough Bore
P34-20M-115
Description
P34-20M-115 SYNCHRONOUS PULLEY ; NON-RETURNABLE 34GROVES 20MM P 115MM W
Part # P34-20M-115
BDI # 1125640
Features
Pitch Diameter - Inch:
8.522
Flange Outside Diameter - Millimeter:
239.725
Inch - Metric:
Metric
Outside Diameter - Inch:
8.352
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter:
216.459
Mounting Method:
Bushed