V215 ELEMENT VIVA 7392666
Description
V215 ELEMENT VIVA ; NON-RETURNABLE 7392666
Part # 7392666
BDI # 21580713
Features
Component:
Element
Width - Millimeter:
134
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
8.465
Outside Diameter - Millimeter:
215
Other Features:
Components May or May Not Intermix Among Brands | Close Coupled | Maximum Shaft Distance 64
Coupling Type:
Elastomeric Coupling
Torque:
662Nm
Width - Inch:
5.276
V290 HRB HUB VIVA 7392939
Description
V290 HRB HUB VIVA 7392939 ; NON-RETURNABLE STEEL HUB
Part # V290 HRB HUB VIVA 7392939
BDI # 18146420
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.465
Length Thru Bore - Millimeter:
73
Other Features:
Components May or May Not Intermix Among Brands | Reversible Hub
Hub Diameter - Millimeter:
215
Coupling Type:
Elastomeric Coupling
Torque:
1412Nm
VS215 SPACER ELEMENT VIVA 7392722
Description
VS215 SPACER ELEMENT VIVA 7392722 ; NON-RETURNABLE W/RING
Part # 7392722
BDI # 18146739
Features
Component:
Spacer Element
Width - Millimeter:
134
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
8.465
Outside Diameter - Millimeter:
215
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
662Nm
Width - Inch:
5.276
Features
Thread Size:
M170 X 3
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Outside Diameter - Millimeter:
215
Other Features:
Precision | Three M10 Locking Pins
Nominal Thickness - Inch:
1.26
Nominal Thickness - Millimeter:
32
V290M HTL METRIC 3020 BSW VIVA 7392957
Description
V290M HTL METRIC 3020 BSW VIVA 7392957 ; NON-RETURNABLE CPLG HUB
Part # V290M HTL METRIC 3020 BSW VIVA 7392957
BDI # 24121845
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.465
Length Thru Bore - Millimeter:
51
Other Features:
Taper Lock Bushing
Hub Diameter - Millimeter:
215
Coupling Type:
Elastomeric Coupling
Torque:
1412Nm