Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.979
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.516
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Rough Bore
H80SF25
Description
H80SF25 ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 25T QD-BUSH W/HT
Part # H80SF25
BDI # 920298
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.516
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Bushed
H80B25F X 2-7/16
Description
H80B25F X 2-7/16 ROLLER CHAIN SPROCKET ; 2 7/16" BORE KW 2SS W/HT
Part # H80B25F X 2-7/16
BDI # 917111
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.516
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.516
Global Part Number GPN:
37303
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Rough Bore
H16B25 X 25MM RSB
Description
H16B25 X 25MM RSB ROLLER CHAIN SPROCKET
Part # H16B25 X 25MM RSB
BDI # 22377725
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.979
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Rough Bore