Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.64
Length Thru Bore - Millimeter:
79.375
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
170.663
Hub Diameter - Inch:
6.719
Coupling Type:
Chain Coupling
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.64
Length Thru Bore - Millimeter:
79.375
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
170.663
Hub Diameter - Inch:
6.719
Coupling Type:
Chain Coupling
2052A20H
Description
2052A20H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2052A20H
BDI # 17158919
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Pitch Diameter - Inch:
7.991
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.64
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572946
Pitch Diameter - Millimeter:
202.96
Mounting Method:
Rough Bore
2052B20H
Description
2052B20H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2052B20H
BDI # 17159043
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Pitch Diameter - Inch:
7.991
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.64
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572865
Pitch Diameter - Millimeter:
202.96
Mounting Method:
Rough Bore
10020 X 1-1/2 MPB
Description
10020 X 1-1/2 MPB CHAIN COUPLING HALF
Part # 10020 X 1-1/2 MPB
BDI # 22383882
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.64
Length Thru Bore - Millimeter:
79.375
Other Features:
Components May or May Not Intermix Among Brands | 1-1/2" Plain Bore
Hub Diameter - Millimeter:
170.663
Hub Diameter - Inch:
6.719
Coupling Type:
Chain Coupling