3MR-25S-06
Description
3MR-25S-06 SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # 3MR-25S-06
BDI # 1105453
Features
Pitch Diameter - Inch:
0.94
Flange Outside Diameter - Millimeter:
26.924
Inch - Metric:
Metric
Outside Diameter - Inch:
0.91
Face Width - Millimeter:
9.804
Face Width - Inch:
0.386
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
23.876
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6
3MR-25S-09
Description
3MR-25S-09 SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # 3MR-25S-09
BDI # 1105454
Features
Pitch Diameter - Inch:
0.94
Flange Outside Diameter - Millimeter:
26.924
Inch - Metric:
Metric
Outside Diameter - Inch:
0.91
Face Width - Millimeter:
12.852
Face Width - Inch:
0.506
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
23.876
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
3MR-25S-15
Description
3MR-25S-15 SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # 3MR-25S-15
BDI # 1105455
Features
Pitch Diameter - Inch:
0.94
Flange Outside Diameter - Millimeter:
26.924
Inch - Metric:
Metric
Outside Diameter - Inch:
0.91
Face Width - Millimeter:
18.847
Face Width - Inch:
0.742
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
23.876
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
P25-3M-06AL
Description
P25-3M-06AL SYNCHRONOUS PULLEY ; 23.114MM OD 23.876MM PITCH DIA
Part # P25-3M-06AL
BDI # 1125561
Features
Pitch Diameter - Inch:
0.94
Flange Outside Diameter - Millimeter:
26.924
Inch - Metric:
Metric
Outside Diameter - Inch:
0.91
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
23.876
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6
P25-3M-09AL
Description
P25-3M-09AL SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # P25-3M-09AL
BDI # 1125562
Features
Pitch Diameter - Inch:
0.94
Flange Outside Diameter - Millimeter:
26.924
Inch - Metric:
Metric
Outside Diameter - Inch:
0.91
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
23.876
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9