12A37
Description
12A37 X 19MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 12A37
BDI # 23072532
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.844
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.262
Pitch Diameter - Millimeter:
224.64
Mounting Method:
Rough Bore
H60B37F X 2-15/16
Description
H60B37 X 2-15/16 RLR CHAIN SPROCKET ; 60 CHAIN 37 TEETH TYPE B 2-15/16IN BORE
Part # H60B37F X 2-15/16
BDI # 21972202
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.844
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.262
Pitch Diameter - Millimeter:
224.64
Mounting Method:
Finished Bore
H60B37F X 2-7/16
Description
H60B37F X 2-7/16 RLR CHAIN SPROCKET ; W/HARDENED TEETH
Part # H60B37F X 2-7/16
BDI # 21972204
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.844
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.262
Pitch Diameter - Millimeter:
224.64
Mounting Method:
Finished Bore
60B37F X 1
Description
60B37F X 1 ROLLER CHAIN SPROCKET ; HARDENED TEETH 37T
Part # 60B37F X 1
BDI # 915477
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.844
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.262
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
224.64
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.844
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.262
Pitch Diameter - Millimeter:
224.64
Mounting Method:
Rough Bore