Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 2

Next

Compare
H140E15

COMPARE

H140E15

Description
H140E15 ROLLER CHAIN SPROCKET ; 1-3/4" P 15T E BUSHED W/HARDENED TEETH

TSUBAKI

Part # H140E15

BDI # 24342856

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 8.418
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.282
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 213.817
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
140A15H

COMPARE

140A15H

Description
140A15H ROLLER CHAIN SPROCKET ; W/HT

TSUBAKI

Part # 140A15H

BDI # 17158724

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.418

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.282
Pitch Diameter - Millimeter: 213.817
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 28B-2BH15

COMPARE

PHS 28B-2BH15

Description
PHS 28B-2BH15 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 28B-2BH15

BDI # 1292289

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-2
Chain Pitch - Millimeter: 44.45
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 8.417

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 9.282
Pitch Diameter - Millimeter: 213.79
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
140R15H

COMPARE

140R15H

Description
140R15

TSUBAKI

Part # 140R15

BDI # 918602

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 8.418
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 9.282
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter: 213.817
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
T140B15H

COMPARE

T140B15H

Description
T140B15H 1-5/8 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # T140B15H

BDI # 24345672

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-3
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.418

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.282
Pitch Diameter - Millimeter: 213.817
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY