HD160B13F X 2-15/16
Description
HD160B13 X 2-15/16 RLR CHAIN SPROCKET ; 160 CHAIN 13 TEETH 2 STRD 2-15/16IN BORE
Part # HD160B13F X 2-15/16
BDI # 21972867
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.358
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.314
Pitch Diameter - Millimeter:
212.3
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
8.358
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.314
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
212.3
Mounting Method:
Rough Bore
H160E13
Description
H160E13 ROLLER CHAIN SPROCKET ; 2" P 13T E BUSHED W/HARDENED TEETH
Part # H160E13
BDI # 919743
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
8.358
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.314
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
572268
Pitch Diameter - Millimeter:
212.3
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.358
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.314
Pitch Diameter - Millimeter:
212.3
Mounting Method:
Rough Bore
PHS 32B-2BH13
Description
PHS 32B-2BH13 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 32B-2BH13
BDI # 1292250
Features
Chain Pitch - Inch:
2
Chain Size:
32B-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.357
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.314
Pitch Diameter - Millimeter:
212.27
Mounting Method:
Rough Bore