Features
Pitch Diameter - Inch:
1.003
Flange Outside Diameter - Millimeter:
32
Inch - Metric:
Metric
Outside Diameter - Inch:
0.953
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
25.465
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.003
Flange Outside Diameter - Millimeter:
32
Inch - Metric:
Metric
Outside Diameter - Inch:
0.953
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
25.465
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.003
Flange Outside Diameter - Millimeter:
32
Inch - Metric:
Metric
Outside Diameter - Inch:
0.953
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
25.465
Mounting Method:
Rough Bore