Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 4

Next

Compare
50B46H

COMPARE

50B46H

Description
50B46H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 50B46H

BDI # 17159524

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.159

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.512
Pitch Diameter - Millimeter: 232.63
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 10B-1A46

COMPARE

PHS 10B-1A46

Description
PHS 10B-1A46 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 10B-1A46

BDI # 1285460

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-1
Chain Pitch - Millimeter: 15.875
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 9.159

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 9.512
Pitch Diameter - Millimeter: 232.63
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 10B-1B46

COMPARE

PHS 10B-1B46

Description
PHS 10B-1B46 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 10B-1B46

BDI # 1285565

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-1
Chain Pitch - Millimeter: 15.875
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 9.159

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 9.512
Pitch Diameter - Millimeter: 232.63
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 50-1A46

COMPARE

PHS 50-1A46

Description
PHS 50-1A46 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 50-1A46

BDI # 1287936

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.159

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.512
Pitch Diameter - Millimeter: 232.63
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 50-1TB46

COMPARE

PHS 50-1TB46

Description
PHS 50-1TB46 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 50-1TB46

BDI # 1288063

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 9.159
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.512
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 232.63
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY